Shop All Bell Traps and Drains
Oatey
Plastic, Nickel Strainer
Mfr # 72070
Zoro # G2772703
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Nickel
- Type Round with Square Ring
- Grid Material Nickel
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72070
- Zoro # G2772703
- UPC # 038753720708
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5" |
Details
Material of Construction | Plastic, Nickel |
Type | Round with Square Ring |
Grid Material | Nickel |
Item | Strainer |
Description
Nickel,Strainer,Square,Ring,Barrel,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009080)
- ELKAY Bottle Filler Regulator Kit, 1/4" Connection (98678C)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79315)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/21 1/2 In Vac Brkr (3396077)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72237)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Roof Drain (78023)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Drain, Type: With Bucket (76033)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Drain (72043)
- OATEY Plastic, Brass Strainer, Type: Round with ring (72130)
- ZURN 3" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2322-PO3)
- Oatey Bell Traps and Drains