Shop All Sink Drains
Oatey
Plastic, IPS, Barrel Cleanouts
Mfr # 74190
Zoro # G2775302
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Grid Material Chrome
- Material of Construction Plastic
- Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 74190
- Zoro # G2775302
- UPC # 038753741901
- Country of Origin China
- Category Sink Drains
Details
Shape - Drains | Round |
Item | Barrel Cleanouts |
Grid Material | Chrome |
Material of Construction | Plastic |
Type | IPS |
Description
Chrome Cover w/Ring Barrel,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Washer, 333-103JKNF (333-103JKNF)
- WATTS Float Ball, Oblong, Plastic, 4 In (PX 4x5)
- ZORO SELECT 3/8" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF4)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- JONES STEPHENS 2" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55112)
- LARSEN SUPPLY CO 03-4291 1.5 x 1.5 in. White PVC Lavatory Kitchen Drain Tee (661304)
- Oatey Sink Drains