Shop All Sink Drains
Oatey
Plastic, IPS, Barrel Cleanouts
Mfr # 74170
Zoro # G2775013
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction Plastic
- Grid Material Nickel
- Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 74170
- Zoro # G2775013
- UPC # 038753741703
- Country of Origin China
- Category Sink Drains
Details
Shape - Drains | Round |
Item | Barrel Cleanouts |
Material of Construction | Plastic |
Grid Material | Nickel |
Type | IPS |
Description
Nickel Cover 6 In.,w/Sq Rg Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS F273762 Propane Fitting Solid Brass (DE3422)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- SHARKBITE Push-to-Connect PEX Stiffener, 1-1/2 in Tube Size, Copper, Brass (SBTL41)
- KOHLER Seer Wall Cabinet 24 (33557-ASB-0)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42016)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42020)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- PLUMB PAK Lav Pop-Up Assembly 1-1/4 (PP820-79)
- Oatey Sink Drains