Shop All Sink Drains
Oatey
Plastic, IPS, Barrel Cleanouts
Mfr # 74160
Zoro # G2775092
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction Plastic
- Grid Material Nickel
- Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 74160
- Zoro # G2775092
- UPC # 038753741604
- Country of Origin China
- Category Sink Drains
Details
Shape - Drains | Round |
Item | Barrel Cleanouts |
Material of Construction | Plastic |
Grid Material | Nickel |
Type | IPS |
Description
Nickel Cover 6 In.,w/Ring Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT BOX Valve Enclosure, 90W Heater, L 39 In. (HF013039028)
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCJ1)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68CA-8-4)
- LIPPERT Flow-Max 719323 Coiled Spring Sprayer Faucet (719323)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- OATEY Form N Fit 1-1/2 in. White Plastic Sink Drain Flexible P-Trap (HDC3522605)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-2MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1008)
- Oatey Sink Drains