Shop All Sink Drains
Oatey
Plastic, IPS, Barrel Cleanouts
Mfr # 74140
Zoro # G2775363
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Grid Material Brass
- Material of Construction Plastic
- Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 74140
- Zoro # G2775363
- UPC # 038753741406
- Country of Origin China
- Category Sink Drains
Details
Shape - Drains | Round |
Item | Barrel Cleanouts |
Grid Material | Brass |
Material of Construction | Plastic |
Type | IPS |
Description
Brass Cover,6 In. w/Sq Rg Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, 1 in IPS Inlet (ZER6000AV-HET-CPM)
- ZURN 12" Self Draining Encased Wall Hydrant (Z1320-CXL-12)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT2)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- NOVATTO Novatto Strainer Drain, Oil Rubbed Bronze (STD-ORB)
- KOHLER Clicker Drain W/O Overflow (33151-BL)
- JONES STEPHENS PVC, IPS, Tubular Trip Lever Bath Waste Kits (P37509)
- Oatey Sink Drains