Shop All Sink Drains
Oatey
Plastic, IPS, Barrel Cleanouts
Mfr # 74130
Zoro # G2775278
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Type IPS
- Grid Material Brass
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 74130
- Zoro # G2775278
- UPC # 038753741307
- Country of Origin China
- Category Sink Drains
Details
Shape - Drains | Round |
Item | Barrel Cleanouts |
Type | IPS |
Grid Material | Brass |
Material of Construction | Plastic |
Description
Brass Cover,6 In. w/Ring Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- KOHLER Kit, Mounting Hardware (1286436-SR)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-LA)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- OATEY Plastic, IPS, Barrel Cleanouts (74160)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42016)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42015)
- ROHL Push Drain With Overflow (U.0127DOFPN)
- Oatey Sink Drains