Shop All Bell Traps and Drains
Oatey
Plastic, Chrome Strainer, Type: Round with ring
Mfr # 72190
Zoro # G2773430
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Chrome
- Type Round with ring
- Grid Material Chrome
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72190
- Zoro # G2773430
- UPC # 038753721903
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 6" |
Details
Material of Construction | Plastic, Chrome |
Type | Round with ring |
Grid Material | Chrome |
Item | Strainer |
Description
Chrome Strainer,6 In.,w/Ring Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole, Ice Gray Finish (6584-95)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F293)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Flexible Coupler (1PPC9)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94A20601)
- OATEY Plastic, Nickel Strainer (72050)
- OATEY Plastic, Brass Strainer, Type: Round with ring (72130)
- OATEY 4" Pipe Dia. PVC, Nickel Hub Drain, Type: Round with ring (72169)
- OATEY 1-1/2" Pipe Dia. ABS Utility Drain (43640)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain (72137)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome (3105)
- Oatey Bell Traps and Drains