Shop All Bell Traps and Drains
Oatey
Plastic, Brass Strainer, Type: Square Ring
Mfr # 72040
Zoro # G2772380
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Brass
- Type Square Ring
- Grid Material Brass
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72040
- Zoro # G2772380
- UPC # 038753720401
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5" |
Details
Material of Construction | Plastic, Brass |
Type | Square Ring |
Grid Material | Brass |
Item | Strainer |
Description
PB,Stainer,Sqr Ring,Barrel,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Tubular Spout With Soap Dish, Chrome, Wall (123-009NL)
- BOSHART INDUSTRIES 12 SS PEX COUPLING, 25PK (PE-PS-C05-25)
- CAMCO Element 4500W-240V Screw-In (02923)
- ZORO SELECT Body: ABS; Flange: Stainless Steel, Pop-Up Drain, Pop-Up Assembly (10908)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- ALLPOINTS 4-3/4 in " Bronze Drain Lock (1021171)
- Oatey Bell Traps and Drains