Shop All Bell Traps and Drains
Oatey
Plastic, Brass Strainer, Type: Round with ring
Mfr # 72130
Zoro # G2773080
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Brass
- Type Round with ring
- Grid Material Brass
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72130
- Zoro # G2773080
- UPC # 038753721309
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 6" |
Details
Material of Construction | Plastic, Brass |
Type | Round with ring |
Grid Material | Brass |
Item | Strainer |
Description
Pb Strainer,6 In. w/Ring Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket, 4 in Pipe Size (P100-040)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, HDPE, PK10 (CO-8HDPE)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL302)
- NIBCO 3/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/4)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- ZURN 3" x 4" Pipe Dia. PVC Floor Drain (FD2360-PVC)
- Oatey Bell Traps and Drains