Shop All Pipe Cements & Primers
Oatey
Pipe Cement, Can, 128 fl oz, Clear
Mfr # 31016V
Zoro # G211248410
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- For Maximum Pipe Diameter 4 in
- Working Time 15 min
- Minimum Operating Temperature 40 Degrees F
- Minimum Viscosity 80 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31016V
- Zoro # G211248410
- UPC # 038753038605
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
For Maximum Pipe Diameter | 4 in |
Container Size | 1 gal |
Details
Color | Clear |
Working Time | 15 min |
Minimum Operating Temperature | 40 Degrees F |
Minimum Viscosity | 80 cps |
Container Type | Can |
Maximum Operating Temperature | 110 Degrees F |
Item | Pipe Cement |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
For Material Type | PVC |
Series | Regular |
Full Cure Time | 2 hr |
Maximum Viscosity | 500 cps |
Description
Pipe Cement, For Material Type PVC, Series Regular, Container Size 1 gal, Container Type Can, For Maximum Pipe Diameter 4 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Potable Water and Electrical Applications, Pressure Pipe, Full Cure Time 2 hr, Maximum Viscosity 500 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Drywall Acrylic Latex Construction Adhesive 28 oz (DWP-24)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Metallic (365)
- DAP Wood Glue, Weldwood Series, Yellow, 3 day Full Cure, 16 oz, Bottle (00497)
- SUPER GLUE Putty, Reusable, 1 oz., (4) Yellow Strips (HT-12)
- OATEY Blue Lava Hot PVC Cement, 16 oz., Low VOC (32162)
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (32162V)
- OATEY Cement Pvc Hvy Duty 32Oz (31105)
- OATEY Handy Pack Clear/Black Cement and Cleaner For ABS , 2PK (30252)
- OATEY Cement, CPVC, Orange, 16 oz., Low VOC (31130)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (31019V)
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- Oatey Pipe Cements & Primers