Shop All Supply Valve Outlet Boxes
Oatey
Outlet, Copper, Box, 2"
Mfr # 38568
Zoro # G1284444
product price: $53.79
/ea
Sold in multiples of 12 for $645.48
$645.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 38568
- Zoro # G1284444
- UPC # 00038753385686
- Country of Origin United States
- Category Supply Valve Outlet Boxes
Details
Item | Copper Outlet Box 2" |
Description
Copper Outlet Box 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 1 in. Pipe (1" LFN45BDU-EZ-M1)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with 1/4-Turn Lever Handle Shutoff (HA-SC108-1)
- ELKAY Elkay Economy Scullery Sink 1Comp 12" Bowl 24" LDrainboard 50x29x45 (E1C24X24-L-24X)
- BRADLEY Spring-Foot Lever (135-001W)
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Bl (38978)
- OATEY Washing Machine Valve, 3/4 in, PEX 1960, Rd (38881)
- OATEY Outlet Box, Ice Maker, Copper Sweat (39134)
- OATEY Icemaker Outlet Cpvc 1/4 Turn (39133)
- OATEY 38531 Washing Machine Double Outlet Box (4565131)
- OATEY Outlet Box, Ice Maker, PEX 1807, 3.3 in. W (39136)
- APOLLO OUTLET BOX WM 1/2""PEX (EPXBOXWM)
- Oatey Supply Valve Outlet Boxes