Shop All Supply Valve Outlet Boxes
Oatey
Outlet Box, Ice Maker, PEX 1807, 3.3 in. W
Mfr # 39136
Zoro # G8517905
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection PEX 1807
- Drain Location No Drain
- Valve Connection 1/4 in Turn
- Box Height 4.5 in
- Box Width 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 39136
- Zoro # G8517905
- UPC # 038753391366
- Country of Origin China
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 4.5 in |
Box Width | 3.3 in |
Box Depth | 2.4 in |
Faceplate Width | 5 in |
Faceplate Height | 6 in |
Details
Item | Outlet Box |
Inlet Connection | PEX 1807 |
Drain Location | No Drain |
Valve Connection | 1/4 in Turn |
Material of Construction | Low Lead Alloy Valves, Polystyrene Box |
Type | Ice Maker |
Duplex Receptacle | None |
Description
Outlet Box, Ice Maker, Inlet Connection PEX 1807, Box Width 3.3 In., Box Height 4.5 In., Box Depth 2.4 In., Faceplate Width 5 In., Faceplate Height 6 In., Drain Location No Drain, Valve Connection PEX 1807, Material of Construction Polystyrene Box, Low Lead Alloy Valves, Duplex Receptacle None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36in.L (08PL-CA11-0360-11C-38C)
- APOLLO VALVES POP Safety Valve, 1/2 x 1 In, 100psi, SS (541DCBKMAA0100)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-L12ABCP)
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Rd (38977)
- OATEY Washing Machine Valve, 3/4 in., Copper, Red (38870)
- OATEY Outlet Box, Ice Maker, Copper Sweat (39134)
- OATEY Washing Machine Valve, 3/4 in, PEX 1960, Rd (38881)
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- OATEY Outlet Box, Washing Machine, Copper Sweat (38474)
- ZORO SELECT Outlet Box, PEX Inlet, Adjustable Drain (60245)
- Oatey Supply Valve Outlet Boxes