Shop All Repair Putties
Oatey
Off-White STA PUT® Plumber's Putty, 14 oz. Bucket
Mfr # 25101
Zoro # G3787430
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Regular
- Size 14 oz
- Container Type Tub
- Color Beige
- Series Sta Put Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 25101
- Zoro # G3787430
- UPC # 032628251014
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 14 oz |
Container Size | 14 oz |
Details
Item | Plumber's Putty |
Type | Regular |
Container Type | Tub |
Color | Beige |
Series | Sta Put Ultra |
Functional Cure | Not Specified |
Application | Copper, Fiberglass, Metal Pipes, Plumbing Repairs, PVC, Sealing and Caulking |
Characteristics | Flexible, Moldable, Same Smooth, Spreads Easily, Stretchable, Uniform Appearance |
Flash Point | 212 Degrees F |
Product Form | Solid |
Description
Plumber's Putty, Container Type Tub, Color Beige, Container Size 14 oz, Standards Federal Specification TT-P-1536, VOC Compliant, Series Sta Put Ultra, Flash Point 212 Degrees F, Product Form Solid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Wood Glue, Tan, 8 oz, Bottle (GKGF75015)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 250mL (56725)
- SUREBOND Metalbond, 10.3 oz, Cartridge, Aluminum Gray, Naptha Base (SB-12)
- 3M 3/4" MASK TAPE/233+ (3M26334)
- OATEY Solvent Cement, 32 oz Can, Liquid, Gray (31105)
- OATEY Off-White STA PUT® Non-Staining Plumber's Putty, 14 oz. Bucket (25171)
- OATEY 9OZ Stainfree Putty (31177)
- PC PRODUCTS 1 Oz PC-Fahrenheit Hand Moldable Epoxy Putty (025543)
- LOCTITE Fixmaster® Aluminum Putty, 1 lb. Kit (235615)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- Oatey Repair Putties