Oatey

Oatey Company .75in. X 100ft. Plastic Pipe Strap 33927


product price: $37.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Volume 0.033
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Plastic
Volume 0.033

Description

  • Plastic pipe strap
  • Use to hang pipe from joists or rafters
  • Non corrosive, non conductive, with nail holes
  • Alternating holes are .25" and .13"
  • Nail holes are spaced 1" apart
  • .13" nominal hole size
  • Polyethylene
  • .75" x 100'
  • Length: 11.5
  • Width: 1
  • Height: 11.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.