Shop All Bell Traps and Drains
Oatey
Oatey 2" PVC Adjustable Commercial Drain 6" Cast Chrome Square Grate and Square Top
Mfr # 72262
Zoro # G605830016
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72262
- Zoro # G605830016
- UPC # 38753722627
- Country of Origin China
- Category Bell Traps and Drains
Description
Oatey 72262 2" pvc adjustable commercial drain 6" cast chrome square grate and square top oatey adjustable general purpose floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/2 in x 3/8 in Pipe Size (830-073)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- ZORO SELECT 2-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1888-060)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X100G)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY Plastic, Nickel Strainer (72160)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Drain, Type: With Bucket (76033)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain, Type: Round with ring (72167)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- JAY R. SMITH MANUFACTURING 4-1/2 " Nickel Bronze Cleanouts (4810-04)
- Oatey Bell Traps and Drains