No Product Image Available

Oatey

MODA 37611 F1807 PEX Washing Machine Outlet Box with Hammer Arrestors


product price: $74.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enable quick access to water supply shutoff valves with this Oatey MODA 37611 F1807 PEX washing machine outlet box. This versatile box offers a wide range of installations and connects to your PEX supply line with an F1807 connection. It's made from high-impact polystyrene so you can ensure long-lasting use of your supply box for years to come. This box features a 2'' drain opening for PVC or ABS Schedule 40 DWV pipes. Plus it comes with an emergency drain port and a quarter-turn test plug with gasket to prevent knockouts from falling down the drain pipe.This outlet box makes it easier than ever to service your unit! Its snap-lock design provides easy installation while the universal faceplate and brackets allow for simple connection to other MODA boxes. The dual box construction lets you install the drain and valve boxes together or separately to conveniently fit them into compact spaces and prevent crossovers. Rated up to 150 PSI for air pressure and up to 250 PSI for water pressure the two-piece brass valves in this unit come with Quiet Pipes hammer arrestors and are incredibly easy to repair or replace without damaging drywall.Overall Dimensions:Width: 14 1/8''Depth: 3 3/8''Height: 4 13/16''Faceplate Dimensions:Width: 6''Height: 6 7/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.