Shop All Flashings
Oatey
Master Flash, 4.5x4.5", Base .25-2"
Mfr # 14050
Zoro # G7712175
product price: $18.59
/ea
Sold in multiples of 6 for $111.54
$111.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Master
- For Roof Angle 45 Degrees
- Minimum Pipe Size Range 0 to 5 in
- Base Dimensions 4 1/2 in L x 4 1/2 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Minimum Pipe Size Range | 0 to 5 in |
Base Dimensions | 4 1/2 in L x 4 1/2 in W |
Base Size (Rectangular) | 4 1/2 in L x 4 1/2 in W |
For Maximum Pipe Size | 2 in |
Base Height | 4 1/2 in |
Base Width | 4 1/2 in |
Pipe Size | 1/4 in to 2 in |
For Minimum Pipe Size | 1/4 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Product Type | Master |
For Roof Angle | 45 Degrees |
Maximum Ambient Temperature | 275 Degrees F |
Base Shape | Square |
Base/Cap Material | Plastic / EPDM |
UV Protected | Yes |
Base Material | Plastic |
Top Opening | Closed |
For Roof Type | Pitched |
Cap/Collar Material | EPDM |
Seal Material | Rubber |
For Number of Pipes | 1 |
Standards | IAPMO (UPC) |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1/4 in, Base Height 4 1/2 in, Base Width 4 1/2 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Closed, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), Maximum Ambient Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE COMBUSTION SYSTEMS Mtr/Blowerassy (P265F-P250Af) (60172-002)
- AIR KING 24" Wall Mount Fan, Oscillating (9025)
- SUPCO Round Dual Run Capacitor, CD50+12.5X440R (CD50+12.5X440R)
- PACTOOL Shingle Sider (SA908)
- OATEY Roof Flashing Vent Collar, 4in. (14208)
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- OATEY Roof Vent Flashing, 4in. (11879)
- OATEY Roof Flashing Vent Collar, 2in. (14206)
- OATEY Roof Vent Flashing, 1/4 In to 4-1/2 In (14052)
- OATEY Oatey No-Calk 12 in. W X 15 in. L Galvanized Steel Flashing Silver (11880)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- Oatey Flashings