Shop All Flashings
Oatey
Master Flash, 25x25", Base 10-18"
Mfr # 14059
Zoro # G7712330
product price: $106.99
/ea
Sold in multiples of 5 for $534.95
Free Shipping & Returns
$534.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Pipe Vents
- Seal Material Silicone
- Product Type Master
- For Number of Pipes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Width | 25 in |
Base Height | 25 in |
Minimum Pipe Size Range | 5 to 10 in |
Pipe Size | 10 in to 18 in |
For Minimum Pipe Size | 10 in |
Base Dimensions | 25 in L x 25 in W |
Base Size (Rectangular) | 25 in L x 25 in W |
For Maximum Pipe Size | 18 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 18 in, For Minimum Pipe Size 10 in, Base Height 25 in, Base Width 25 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), Maximum Ambient Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Roof Cap, 10" (RC-10)
- NORDFAB Round Adjustable Nipple, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 11" L, 8" H (8040207304)
- ALARM CONTROLS Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications (TS-18)
- THERMOSOFT Aube Thermostat, Hardwired, 120/240VAC (TH114-AF-GA/U)
- OATEY Flashings 3 in. Flex Roof (14038)
- OATEY FLASHING THMRPLST1.52-3"" (11937)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in. (11919)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in., Features: No-Calk (11871)
- OATEY Roof Flashing VentCollar, 1-1/4in-1-1/2in (14205)
- OATEY Roof Flashing Vent Collar, 3in. (14207)
- DURAVENT 4" BVENT Tall Cone Flat Roof Flashing (4BVFF)
- Oatey Flashings