Shop All Flashings
Oatey
Master Flash, 14x14", Base 6-11"
Mfr # 14056
Zoro # G7712157
Sold in multiples of 2 for $129.38
$129.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- UV Protected Yes
- Pipe Size 6 in to 11 in
- Base Material Plastic
- Cap/Collar Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pipe Size | 6 in to 11 in |
For Maximum Pipe Size | 11 in |
Base Height | 14 in |
For Minimum Pipe Size | 6 in |
Base Width | 14 in |
Minimum Pipe Size Range | 5 to 10 in |
Base Dimensions | 14 in L x 14 in W |
Base Size (Rectangular) | 14 in L x 14 in W |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
UV Protected | Yes |
Base Material | Plastic |
Cap/Collar Material | EPDM |
Seal Material | Silicone |
Product Type | Master |
Top Opening | Open |
Base/Cap Material | Plastic / EPDM |
For Roof Angle | 45 Degrees |
For Number of Pipes | 1 |
Base Shape | Square |
Standards | IAPMO (UPC) |
Maximum Ambient Temperature | 275 Degrees F |
For Roof Type | Pitched |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 11 in, For Minimum Pipe Size 6 in, Base Height 14 in, Base Width 14 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), Maximum Ambient Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURALAIRE 20x20x1 Standard Capacity Pleated Filter, MERV 10 (85156.012020)
- DIXON Fire Jacket for Hose, 2" ID (5110-32)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- FANTECH Fan, Wall, 4 In, 1/20 HP (RVF4XL)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in., Features: No-Calk (11871)
- OATEY Flashings 3 in. Flex Roof (14038)
- OATEY Deckmaster, Flex-Flash, 1/4-4" (14743)
- OATEY Oatey No-Calk 11 in. W X 14-1/2 in. L Galvanized Steel Flashing Silver (11867)
- OATEY Roof Flashing Vent Collar, 3in. (14207)
- OATEY 11930 1.5 - 3 In. Highrise Flashing (6387260)
- AMERIMAX HOME PRODUCTS 2x10 WHT Com Drip Edge (5760200120)
- Oatey Flashings