Shop All Flashings
Oatey
Master Flash, 11x11", Base 4-7"
Mfr # 14054
Zoro # G7712181
product price: $44.69
/ea
Sold in multiples of 2 for $89.38
$89.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base Width 11 in
- Maximum Ambient Temperature 275 Degrees F
- Standards IAPMO (UPC)
- Top Opening Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Width | 11 in |
Base Height | 11 in |
Base Dimensions | 11 in L x 11 in W |
For Maximum Pipe Size | 8 1/4 in |
Base Size (Rectangular) | 11 in L x 11 in W |
Pipe Size | 4 in to 8 1/4 in |
For Minimum Pipe Size | 4 in |
Minimum Pipe Size Range | 0 to 5 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Maximum Ambient Temperature | 275 Degrees F |
Standards | IAPMO (UPC) |
Top Opening | Open |
Cap/Collar Material | EPDM |
Base Material | Plastic |
Base/Cap Material | Plastic / EPDM |
Seal Material | Silicone |
Product Type | Master |
Base Shape | Square |
For Number of Pipes | 1 |
For Roof Type | Pitched |
For Roof Angle | 45 Degrees |
UV Protected | Yes |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 8 1/4 in, For Minimum Pipe Size 4 in, Base Height 11 in, Base Width 11 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), Maximum Ambient Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT85)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x12", MERV 14 (33E969)
- ACCUMULAIR Pleated Air Filter, 21" x 23.25" x 1", 4 Pack (FI21X23.25A_4)
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- OATEY Oatey No-Calk 11 in. W X 14-1/2 in. L Galvanized Steel Flashing Silver (11867)
- OATEY Roof Vent Flashing, 3in. (11866)
- OATEY Roof Flashing, Pipe Size 4 In (11911)
- OATEY 1.25-1.5 in. Rain Collar for No-Calk Roof Flashings, Black (14122)
- OATEY 11930 1.5 - 3 In. Highrise Flashing (6387260)
- HIGH-RISE Oatey 11 in. W X 19 in. L Soft Plastic Roof Flashing Black (11930)
- Oatey Flashings