Shop All Toilet Repair Parts
Oatey
Long Pattern, Level Flange, Cap PVC, 3-4"
Mfr # 43523
Zoro # G2772073
product price: $7.79
/ea
Sold in multiples of 6 for $46.74
$46.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Long Pattern Closet Flange
- Size 3"/4"
- Color White
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43523
- Zoro # G2772073
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3"/4" |
Details
Material | PVC |
Type | Long Pattern Closet Flange |
Color | White |
Material of Construction | PVC |
Color/Finish | White |
Standards | IAPMO, UPC, cUPC, ASTM D 2665 |
For Use With | Plastic Ring, Test Cap |
Item | Long Pattern,Level Flange,Cap PVC,3-4" |
Sub-Category | Flange |
Description
Long Pattern,Level Flange,Cap PVC,3-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Iron Coupler x FNPT, 2" (200-D-MI)
- ZORO SELECT 1-1/4" or 1-1/2 " Dia., polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend (1PNX3)
- KOHLER 59.69 in L, 34 in W, White (8332-0)
- KOHLER Clicker Drain W/O Overflow (33151-BL)
- OATEY 43501 3-4 in. Off Closet Flange (745034)
- OATEY Toilet Flange, Cast Iron/Stainless Steel (43400)
- OATEY Closet Flange, Replacement, 4" Pipe Size (43651)
- OATEY Hercules Wax Ring Kit Multicolored (90234)
- OATEY Closet Flange-Plug Abs (43556)
- OATEY Toilet Flange, Red, Cast Iron, 4" (42255)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6", PVC, 3"x4" (C57334)
- Oatey Toilet Repair Parts