Shop All Particulate Sorbent
Oatey
LiquidLoc(TM) Absorbent, 0.6 oz.
Mfr # 31416
Zoro # G8483395
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent - Container Type Bag
- Container Type Bag
- Fluids Absorbed Water
- Composition Acrylic Polymer
- Container Size 0.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31416
- Zoro # G8483395
- UPC # 038753314167
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 0.6 oz |
Details
Item - Spill Control | Solidifier |
Absorbent - Container Type | Bag |
Container Type | Bag |
Fluids Absorbed | Water |
Composition | Acrylic Polymer |
Item | Solidifer |
Color | White |
Volume Absorbed Range | 0 to 9 gal |
Volume Absorbed per Pkg. | 2 gal |
Features | Septic Tank Friendly and Biodegradable |
Specific Liquid Compatibility | Water |
Weight | 0.6 oz |
Composition Detail | Sodium Polyacrylate |
Specialized Applications | Plumbing |
Standards | U.S. Federal Regulations |
Scent | Not Scented |
Pallet Quantity | 24 |
Volume | 0.018 qt |
Container Type and Capacity | 0.6 oz Bag |
Description
Granular Sorbent, Fluids Absorbed Water, Specific Liquid Compatibility Water, Container Type Bag, Composition Detail Sodium Polyacrylate, Container Type and Capacity 0.6 oz Bag, Weight 0.6 oz, Volume 0.018 qt, Volume Absorbed per Pkg. 2 gal, Specialized Applications Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Orange, 1-1/2" W Body, PK6 (ALU-ORG-76ST-KA6PK)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S85CJ-06-008)
- NMC Watch Your Step Plant Marking Stencil (PMS201)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10)
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- BRADY Maintenance Absorbent, 30 lb., Bag (RFGRANULAR-SGL)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- XSORB Hydrocarbon Absorbent, 1.75 cu. Ft., Bag (XB110S)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- SPILLTECH Spill Kit, Duffel Bag, Universal (SPKU-BLK-BG)
- CHEMSORB Caustic Neutralizing Absorbent, 5Gal Bag (SP70CA-L5B)
- Oatey Spill Control Supplies