Shop All Drain Components
Oatey
Leak Detector, All Purpose, 16 oz.
Mfr # 30211
Zoro # G4943668
product price: $15.49
/ea
Sold in multiples of 12 for $185.88
$185.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Trigger Spray
- Color Blue
- Ligature Resistant No
- Product Type Leak Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30211
- Zoro # G4943668
- UPC # 38753302119
- Country of Origin United States
- Category Drain Components
Details
Item | Leak Detector,All Purpose,16 oz. |
Includes | Trigger Spray |
Color | Blue |
Ligature Resistant | No |
Product Type | Leak Detector |
Description
Leak Detector, Product Type Leak Detector, Includes Trigger Spray, Color Blue, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Coupling 1-1/8" OD x 1" Wall, 8-Series for Elastomeric (828112)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube (QQPE44X)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-0220-74)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- OATEY 2 Plastic SHWR Drain (42099)
- OATEY 2 Plastic SHWR Drain (42099)
- OATEY Tile Ring 4.25 Square Ss (42042)
- OATEY 5 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34406)
- OATEY 5 " Dia., Brass, Brass Finish, Grate: Round, Grate (80020)
- OATEY CLOG BUSTER 4 in. - 6 in. (33442)
- PLUMB PAK Extension Tube 1-1/2X12 (PP55-12W)
- Oatey Drain Components