Shop All Solders
Oatey
Lead Free Solder, 0.117 in. dia., 1 lb.
Mfr # 22018
Zoro # G0494350
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Plumbing
- Contents 5% Antimony, 95% Tin
- Wire Dia. (In.) 0.117 in
- Melting Range (Deg.) 450 to 464
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Wire Dia. (In.) | 0.117 in |
Container Size | 1 lb |
Wire Diameter | 0.117 in |
Diameter | 3 mm |
Dimensions | 3 mm x 1.05 lb |
Description
Solder Wire, Form Solid Wire, Material Composition 95 Percent Tin, 5 Percent Antimony, Wire Diameter 0.117 in, Weight 1.05 lb, Melting Temperature (Minimum) 450 Degrees F, Melting Temperature (Maximum) 464 Degrees F, Solder Series 95/5, Application Plumbing, Color Gray, Container Type Spool, Flux Requirement Flux Required, Gauge 19 ga, Standards NSF Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1051)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-6-75)
- WESTERN ENTERPRISES PKGD: CGA 510 X CGA 520 ADAPTR, 10PK (315)
- WELLER Soldering Tip (ST5)
- OATEY Instant Solder (53019)
- OATEY Solder Lead Free Wire, Silver - 8 oz (OA600975)
- OATEY SOLDER 1/2LB 95/5 LEAD FREE SOLID WIRE (22004)
- OATEY SILVER SOLDER REFILL (53013)
- OATEY Solder 1/2-Lb 60/40 Rosin Core (50194)
- OATEY PLUMBNG WIRE SOLDER 97/3 (20973)
- HARRIS Lead Free Solder, Dia 0.100 In, 1lb (331871)
- Oatey Solders