Shop All Fluxes
Oatey
Lead Free Flux, Paste, Lead Free, 1.7 oz.
Mfr # 30374
Zoro # G3787537
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lead Free
- Material Paste
- Working Range (Deg. F) 400 Degrees to 700 Degrees
- Container Type Can
- Application Plumbing, Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1.7 oz |
Details
Item | Lead Free Flux |
Type | Lead Free |
Material | Paste |
Working Range (Deg. F) | 400 Degrees to 700 Degrees |
Container Type | Can |
Application | Plumbing, Potable Water |
Standards | NSF 61 |
Features | Good for Large Diameter Copper Piping, Petroleum Base Provides Cleaning Effectiveness, Will Not Turn Copper Piping Green |
For Solder Type | Lead Free |
Lead Content | Lead-Free |
Flux Series | No. 95 |
For Material Type | Brass, Copper, Galvanized Iron, Tin or Copper-Coated Metals, Zinc |
Maximum Active Temperature | 464 Degrees F |
Flux Type | Tinning |
Clean Up Type | Flux Remover |
Container Capacity | 1.7 oz |
Form | Paste |
Maximum Brazing Temperature | 464 Degrees F |
Description
Lead Free Flux, Container Capacity 1.7 oz, Container Type Can, Form Paste, Maximum Active Temperature 464 Degrees F, Flux Series No. 95, Flux Type Tinning, For Material Type Brass, Copper, Galvanized Iron, Tin or Copper-Coated Metals, Zinc, For Solder Type Lead Free, Standards NSF 61, Application Plumbing, Potable Water, Clean Up Type Flux Remover, Features Good for Large Diameter Copper Piping, Petroleum Base Provides Cleaning Effectiveness, Will Not Turn Copper Piping Green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P)
- MASTER APPLIANCE Microtorch MT51, Self-Igniting, Flame Adjustable, Includes Refillable Fuel Tank, Hands Free Lock (MT-51)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI2944)
- HARRIS Welding And Cutting Outfit, Model 43-2 Series, Acetylene, Oxygen (4400017)
- OATEY Lead Free Flux, Paste, Lead Free, 8 oz. (30372)
- OATEY ACID FLUX BRUSH 1/2"" 3PK (30710)
- OATEY Paste Flux, Solder, Jar, 16 oz. (30041)
- OATEY WATER SOLUBLE FLUX 1.7OZ (30140)
- OATEY Paste Flux, Paste, Petroleum, 8 oz. (30014)
- OATEY Paste Flux Water Soluble 4Oz (30131)
- POWERWELD High Temperature Silver Brazing Flux, 1 lb jar (HT1)
- Oatey Fluxes