Shop All Toilet Repair Parts
Oatey
Iron Deep, Set Flange, 165Ci4x4
Mfr # 42257
Zoro # G2772003
Sold in multiples of 8 for $285.52
$285.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron, ABS Plastic, PVC Plastic
- Type Closet Flange with Test Cap
- Size 4" x 4"
- Color Black, White
- Material of Construction Cast iron, ABS Plastic, PVC Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 42257
- Zoro # G2772003
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 4" x 4" |
Details
Material | Cast iron, ABS Plastic, PVC Plastic |
Type | Closet Flange with Test Cap |
Color | Black, White |
Material of Construction | Cast iron, ABS Plastic, PVC Plastic |
Color/Finish | Black, White |
Standards | IAPMO |
For Use With | Plastic or Heavy Weight, No Hub or Service Weight Soil Pipe |
Includes | Bolts, Gaskets, Body, Brass Ring |
Sub-Category | Flange |
Item | Iron Deep,Set Flange,165Ci4x4 |
Accessory Type | Iron Deep,Set Flange,165Ci4x4 |
Description
Iron Deep,Set Flange,165Ci4x4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (23THY-CIM20M34-FTI-B7)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- MILWAUKEE TOOL TRAPSNAKE 6 ft. Toilet Auger (49-16-3576)
- OATEY Closet FlangeToilet, Stainless Steel (42778)
- OATEY Toilet Flange, 4", PVC, White/Black (43539)
- OATEY Toilet Flange, Cast Iron/Stainless Steel (43400)
- OATEY Long Pattern, Level Flange, Cap PVC, 3-4" (43523)
- OATEY PVC Offset Open Toilet Flange with Stainless Steel Ring (436052)
- OATEY Hercules Wax Ring Kit Multicolored (90234)
- DANCO Diaphragm Ballcock Fluidmaster (80141)
- Oatey Toilet Repair Parts