Shop All Vent Valves
Oatey
In-Line Vent, ABS Chrome Plated
Mfr # 39000
Zoro # G0704606
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS Chrome Plated
- Connection Type MPT
- Vent Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 39000
- Zoro # G0704606
- UPC # 038753390000
- Country of Origin United States
- Category Vent Valves
Dimensions
Vent Height | 2 in |
Details
Item | In-Line Vent |
Body Material | ABS Chrome Plated |
Connection Type | MPT |
Description
In-Line Vent, Body Material ABS Chrome Plated, Connection Type MPT, Vent Height 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Sensr-Ee (36028C)
- SHURTECH BRANDS Adhesive Tub Treads 663138 (SH308867)
- MILWAUKEE TOOL M18 3/4" Jaw (49-16-2651)
- ZORO SELECT Flexible Cap, Plastic, 1-1/2" Pipe Sz (DACAP-11/2)
- OATEY Air Admittance Valve, 3in-4in, 500 DFU (39223)
- OATEY Air Admittance Valve, 1-1/2in-2in, 20DFU (39016)
- OATEY Air Admittance Valve, 2in-3in, 160 DFU (39220)
- OATEY Plain In-Line Vent, ABS (39012)
- MAID-O-MIST Jacobus #6 1/4" Straight (Jacobus #6 1/4" Straight)
- MAID-O-MIST # 7 AutoVent Maid O Mist (# 7 AutoVent Maid O Mist)
- BELL & GOSSETT #97 AIR VENT 1/8 in. NPT 150# 240F (113222)
- Oatey Valves