Shop All Pipe Hanger Strap
Oatey
Hanger Strap, 50ft., Galv
Mfr # 33922
Zoro # G2806568
product price: $12.19
/ea
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Material Galvanized steel
- Length (In.) 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 33922
- Zoro # G2806568
- UPC # 038753339221
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 3/4" |
Length (In.) | 50 ft. |
Details
Item | Hanger Strap,50ft.,Galv |
Material | Galvanized steel |
Description
Hanger Strap,50ft.,Galv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 9 3/4 in H (155109-75)
- DELTA Pivotal: Single Handle Mid-Height Vessel Bathroom Faucet (699-KS-PR-DST)
- B & K BK Products Schedule 80 3/4 in. MIP PVC Close Nipple (404-001)
- DANCO Metal Sink Clips (52520B)
- OATEY Pipe Hanger Straps 25'L (KHS25)
- OATEY 0.75 in. x 10 ft. Copper Plated Steel Hanger Strap (249021)
- OATEY HANGER STRP PLS 3/4""X10' (33928)
- OATEY Hanger Strap Self Fasten (33989)
- OATEY 1/2 in. Copper Tube Strap 2 Hole, 10PK (33538)
- OATEY 50 ft. 28 Gauge Galvanized Steel Hanger Strap (254883)
- ZORO SELECT Hanging Strap, Perforated, 100 Ft L, 304SS (20SS100)
- Oatey Pipe Hanger Strap