Shop All Plastic Sheets
Oatey
Gray PVC PVC Sheet, 5 ft x40 ft, 40 mil, Gray 60" W x
Mfr # 41594
Zoro # G7559470
product price: $7.15
/ea
Sold in multiples of 40 for $286.00
$286.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC
- Plastic Width 60"
- Plastic Color Gray
- Color Gray
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 41594
- Zoro # G7559470
- UPC # 038753415949
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 60" |
Width | 60" |
Details
Item | PVC Sheet,5 ft x40 ft,40 mil,Gray |
Plastic Material | PVC |
Plastic Color | Gray |
Color | Gray |
Material | PVC |
Description
PVC Sheet,5 ft x40 ft,40 mil,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A (BULK-RS-RSBR60-112)
- MAUDLIN PRODUCTS Slotted Shim Assortment H - 8 x 8", Pk52 (MSH8-FK)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/2" Thick (BULK-PS-UHMWB-59)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-489)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.006 X 12 FT X 100 FT [Eac (SPE.006X12FTX100FT)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-UHMW-22)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.063" Thick (1NLP3)
- BERRY PLASTICS Berry Plastics 53489 6 mil x 6 x 100 ft. Plastic Sheeting - Black (53489)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.250" Thick (2VER8)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.125 X 48.000 (SPROFRP3.125X48.000X96.000)
- Oatey Plastic Sheets