Shop All Plastic Sheets
Oatey
Gray PVC PVC Liner Kit, Gray, 5 ftx 6 ft., 40 mil 72" L x
Mfr # 41620
Zoro # G7559391
Sold in multiples of 4 for $183.96
$183.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC
- Plastic Length 72"
- Plastic Color Gray
- Color Gray
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 41620
- Zoro # G7559391
- UPC # 038753416205
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 72" |
Length | 72" |
Details
Item | PVC Liner Kit,Gray,5 ftx 6 ft.,40 mil |
Plastic Material | PVC |
Plastic Color | Gray |
Color | Gray |
Material | PVC |
Description
PVC Liner Kit,Gray,5 ftx 6 ft.,40 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS ABS Plastic Sheet 6" L x 6" W x 1/2" Thick (BULK-PS-ABS-279)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-ACR-1)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 3/4 In Leg, 8 Ft L (61A.125x.75-96)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.250" Thick (G15-.25F-6X6)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.472" Thick (1UNR2)
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/4" Thick (BULK-PS-PTFE-671)
- ZORO SELECT HDPE Plastic Sheet 72" L x 48" W x 3/4" Thick (BULK-PS-PE-493)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick (BULK-PS-PC-598)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-PP-12)
- ZORO SELECT Black PTFE Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PTFEB-1)
- Oatey Plastic Sheets