Shop All Sink Drains
Oatey
Form N Fit 1-1/2 in. White Plastic Sink Drain Flexible P-Trap
Mfr # HDC3522605
Zoro # G010021740
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # HDC3522605
- Zoro # G010021740
- UPC # 38753005447
- Country of Origin United States
- Category Sink Drains
Description
Keep the kitchen sink working smoothly with the form N-fit 1-1/2 in. flexible P-trap. It provides easy attachment to pipes from 1-1/4 in. to 1-1/2 in. The adaptable accordion-style design bends, compresses, expands and extends up to 6 in. Durable polypropylene construction provides long-lasting use. Includes slip joint nut and washers. OATEY products have earned the trust of plumbing professionals for over 100-years.Compatible with PVC pipes sold separatelySized to fit 1-1/4 in. or 1-1/2 in. plumbing systemsAccordion-like design accommodates lengths from 3-1/2 in. to 6 in.Bends, compresses and expands for alignment and holds shape for easy adjustment during installationSlip joint connectionIncludes required hardware for an easy installation Proposition 65 Information WARNING: WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1 1/2 In, Zinc-Plated (TW5150-PP)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size (1VEU1)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- HERCULES Wtrhtr Tnklss Trtmnt32Oz (35230)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42016)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- CHG 1 x 3 1/2 in Brass Sink Drain (E16-4020)
- Oatey Sink Drains