Shop All Pipe Cements & Primers
Oatey
FlowGuard Gold CPVC Cement, 16 oz, Low VOC
Mfr # 31912
Zoro # G6123521
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC, Low VOC, Medium Bodied
- Size (Oz.) 16 oz
- Color Yellow
- For Use With CPVC Fittings, CPVC Pipe
- Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31912
- Zoro # G6123521
- UPC # 038753319124
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
For Maximum Pipe Diameter | 2 in |
Container Size | 16 fl oz |
Details
Type | CPVC, Low VOC, Medium Bodied |
Color | Yellow |
For Use With | CPVC Fittings, CPVC Pipe |
Item | Pipe Cement |
Standards | ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A |
Operating Temperature Range | 0 Degrees F to 110 Degrees F |
Working Time | 2 min |
Container Type | Brush-Top Can |
Full Cure Time | 5 min |
Maximum Viscosity | 500 cps |
Color Family | Yellow |
For Material Type | CPVC |
Maximum Operating Temperature | 110 Degrees F |
Series | Flowguard Gold |
Compatible Materials | CPVC |
Minimum Operating Temperature | 0 Degrees F |
Description
Pipe Cement, For Material Type CPVC, Series Flowguard Gold, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 2 in, Working Time 2 min, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Yellow, Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A, Full Cure Time 5 min, Maximum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Acrylic Foam Tape 1/32" X 1" X 7Yd (P32W2A2-100-7)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Red, Temp Range 40 to 500 Degrees F (08013)
- 3M Vinyl Tape, 2" x 36 yd., White (764)
- 3M Tape, Mask, Tan, 1"x60 yd (260024ARL)
- OATEY CementABS, Black, 16 oz., Low VOC (30892)
- OATEY Cement, Low VOC, 8 oz., Clear (30863)
- OATEY CementPVC, Blue, 16 oz., Low VOC (30893)
- OATEY Pipe Cleaner, Low VOC, 16 oz., Clear (30795)
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (30893V)
- OATEY Cement, Low VOC, 16 oz., Clear (30876)
- BLACK SWAN ABS Cement (Yellow)-Medium Bodied 1/2 pt (07305)
- Oatey Pipe Cements & Primers