Shop All Toilet Repair Parts
Oatey
Flange, Twist-N-Set(R), Closet, 3 In, PVC
Mfr # 43654
Zoro # G2648317
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material PVC
- Type Twist N Set Replacement Closet Flange
- Size 3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43654
- Zoro # G2648317
- UPC # 038753436548
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Fits Brand | Universal Fit |
Material | PVC |
Type | Twist N Set Replacement Closet Flange |
Color | White |
Material of Construction | PVC |
Color/Finish | White |
Includes | Closet Flange and Attached Rubber Gasket |
Sub-Category | Flange |
Item | Toilet Flange |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDSIMPORT 114 BLK 90 DEG Elbow (520-006HN)
- BELL & GOSSETT 1", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-96)
- OATEY Toilet Flange, White, ABS, 2" (43540)
- OATEY PVC Offset Open Toilet Flange with Stainless Steel Ring (436052)
- OATEY Toilet Flange, Floor, 4" Spigot Fit (43587)
- OATEY Closet Flange-Plug Abs (43556)
- OATEY Closet Flange-Metal Ring Pvc (43513)
- OATEY Toilet Flange, Floor, With Stainless Steel Ring (43553)
- SLOAN Flush Valve Repair Kit A41A Repair Kit 1.6 Closet (3301041)
- Oatey Toilet Repair Parts