Shop All Soldering Accessories
Oatey
Flame Protector, 12 in., Gray
Mfr # 31400
Zoro # G3787476
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With Soldering Tools
- Color Gray
- Length 12 in
- Material Woven Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31400
- Zoro # G3787476
- UPC # 038753314006
- Country of Origin China
- Category Soldering Accessories
Dimensions
Length | 12 in |
Size | 9 in x 12 in |
Overall Length | 1 ft |
Details
Item | Flame Protector |
Application | Soldering |
For Use With | Soldering Tools |
Color | Gray |
Material | Woven Ceramic |
Includes | Hanging Eyelets |
Characteristics | Non Asbestos, Temperatures Up to 2500 Degrees F |
Features | No Asbestos |
Accessory Type | Flame Protector |
Protective Material Color | Gray |
Product Type | Pad |
Protective Material | Woven Ceramic |
Maximum Temperature | 2,500 Degrees F |
Description
Flame Protector, Protective Material Woven Ceramic, Maximum Temperature 2,500 Degrees F, Overall Length 1 ft, Protective Material Color Gray, Features No Asbestos, Includes Hanging Eyelets, Product Type Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Argon Flowgauge Regulator (PWAGFG)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED028283)
- LINCOLN ELECTRIC MED Magnet Holder (KH920)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- OATEY SOLDER 1LB 40/60 ACID CORE (21115)
- OATEY WATER SOLUBLE FLUX 8OZ (30132)
- OATEY Solder Rosin Core 60/40 1Oz (53023)
- OATEY Solder Acid Core 40/60 4Oz (53015)
- OATEY Solder Acid Core 95/5 1/4Lb (53176)
- EASYBRAID DESOLDERING BRAID, ONE STEP, .075", PK25 (OS-C-5AS)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-10F)
- Oatey Soldering Accessories