No Product Image Available

Oatey

Eliminator 38631 Quarter-Turn Copper Washing Machine Outlet Box


product price: $75.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enable quick access to water supply shutoff valves with this Oatey Eliminator 38631 quarter-turn copper washing machine outlet box. This box comes with a secondary drain port for AC condensate water softener discharge or humidifier lines and connects to your copper supply line via a sweat connection. This design has a single point of connection with separate knockouts for the two drain lines. Plus this box is made from high-impact polystyrene so you can ensure long-lasting use of your supply box for years to come.This outlet box makes it easier than ever to service your unit! It features a 2'' drain opening for PVC or ABS Schedule 40 DWV pipes and its clamping system expertly supports discharge lines. The top mount knockouts and quarter-turn brass valves lock in securely and this box also comes with four support brackets for simple mounting.Overall Dimensions:Width: 10 1/2''Depth: 3 3/4''Height: 6 1/4''Box Opening Dimensions:Width: 10 7/16''Height: 6 5/16''Faceplate Dimensions:Width: 12 3/4''Height: 8 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.