Shop All Electrical Boxes
Oatey
Electrical Box, Washing Machine Outlet Box, Polystyrene
Mfr # 38545
Zoro # G810869573
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Washing Machine Outlet Box
- Material Polystyrene
- Conduit Size 1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 38545
- Zoro # G810869573
- UPC # 38753385457
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Conduit Size | 1/4 in |
Details
Item | Electrical Box |
Box Type | Washing Machine Outlet Box |
Material | Polystyrene |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW363)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Green (HS363-S50-GREEN)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (326)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-FS-UPC)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14256)
- Oatey Electrical Boxes