Shop All Shower Drains
Oatey
Drain, All Plastic Snap In, PVC, 3in
Mfr # 43565
Zoro # G0704475
original price:
$5.69
12% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Drain Material Plastic
- Grid Material Plastic
- Color - Drains White
- Connection - Drains Snap In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 43565
- Zoro # G0704475
- UPC # 038753435657
- Country of Origin United States
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 3 in |
Pipe Dia. (In.) | 3" |
Length (In.) | 3 in |
Overall Width | 3 in |
Overall Height | 1 3/4 in |
Fits Drain Size | 3 in |
Overall Length | 3 in |
Overall Diameter | 3 1/2 in |
Fits Pipe Size | 3 in |
Description
Snap-In Drain, Overall Diameter 3 1/2 in, Overall Width 3 in, Shape Round, Product Type Snap-In Drain, Finish Not Applicable, Application Floor Drain, Overall Length 3 in, Material Plastic, Color White, Overall Height 1 3/4 in, Ligature Resistant No, Fits Pipe Size 3 in, Thread Size Not Applicable, Fits Drain Size 3 in, Connection Type Solvent Weld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYW8)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y65)
- ZORO SELECT Weld Spud, 316 SS, 1/2 in, FNPT, Class 150 (4381047620)
- OATEY Shower Drain Pvc Offset 2In (42787)
- OATEY Shower Strainer, Snap In, SS, 4-1/4in (42138)
- OATEY Square PVC Shower Drain (264465)
- OATEY SHOWER DRAIN ROUND 2 in.D (42084)
- OATEY Shower Drain W-Brass Cvr 2In (42078)
- OATEY Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, Plastic, White (42136)
- JONES STEPHENS Chrome Plated Two-Hole Toe Touch Conversion Kit (B51007)
- Oatey Shower Drains