Shop All Flashings
Oatey
Deckmaster, Flex-Flash, 3-6"
Mfr # 14744
Zoro # G7700640
product price: $55.99
/ea
Sold in multiples of 5 for $279.95
$279.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Universal Master Flash
- For Roof Angle 45 Degrees
- Base Dimensions 9 1/4 in W 9 1/4 in Round
- Minimum Pipe Size Range 0 to 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dimensions | 9 1/4 in W 9 1/4 in Round |
Minimum Pipe Size Range | 0 to 5 in |
Base Size (Rectangular) | 9 1/4 in W |
For Maximum Pipe Size | 6 1/4 in |
Pipe Size | 3 in to 6 1/4 in |
Base Diameter | 9 1/4 in |
For Minimum Pipe Size | 3 in |
Base Width | 9 1/4 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Product Type | Universal Master Flash |
For Roof Angle | 45 Degrees |
For Number of Pipes | 1 |
Seal Material | Silicone |
UV Protected | Yes |
Cap/Collar Material | Plastic |
Base Material | Plastic |
Maximum Ambient Temperature | 212 Degrees F |
Top Opening | Open |
For Roof Type | Pitched |
Base/Cap Material | Plastic / Plastic |
Base Shape | Round |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Plastic, Cap/Collar Material Plastic, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 6 1/4 in, For Minimum Pipe Size 3 in, Base Height Not Applicable, Base Width 9 1/4 in, Base Diameter 9 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Maximum Ambient Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor, 1 HP, 460V, 850 rpm with Plug (MOT9903)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- VULCAN K Type Solid Wire, Length 100 Ft, PVC (N56/07027)
- OATEY 1.25-1.5 in. Rain Collar for No-Calk Roof Flashings, Black (14122)
- OATEY Oatey No-Calk 12 in. W X 16 in. L Thermoplastic Roof Flashing Black (11891)
- OATEY Roof Vent Flashing, 1/4 In to 4-1/2 In (14052)
- OATEY Roof Flashing Vent Collar, 4in. (14208)
- OATEY 11930 1.5 - 3 In. Highrise Flashing (6387260)
- OATEY FLASHING ALUM 1-1/2-3"" (12945)
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- Oatey Flashings