Shop All Flashings
Oatey
Deckmaster, Flex-Flash, 1/4-4"
Mfr # 14743
Zoro # G7712367
product price: $36.95
/ea
Sold in multiples of 5 for $184.75
$184.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Pipe Size 1/4 in to 5 in
- Base Material Plastic
- Top Opening Open
- Cap/Collar Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pipe Size | 1/4 in to 5 in |
Base Size (Rectangular) | 7 3/4 in W |
Base Diameter | 7 3/4 in |
Base Width | 7 3/4 in |
For Maximum Pipe Size | 5 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Dimensions | 7 3/4 in W 7 3/4 in Round |
For Minimum Pipe Size | 1/4 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Base Material | Plastic |
Top Opening | Open |
Cap/Collar Material | Plastic |
For Roof Angle | 45 Degrees |
Base Shape | Round |
Product Type | Universal Master Flash |
UV Protected | Yes |
Base/Cap Material | Plastic / Plastic |
For Number of Pipes | 1 |
Seal Material | Silicone |
Maximum Ambient Temperature | 212 Degrees F |
For Roof Type | Pitched |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Plastic, Cap/Collar Material Plastic, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 5 in, For Minimum Pipe Size 1/4 in, Base Height Not Applicable, Base Width 7 3/4 in, Base Diameter 7 3/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Maximum Ambient Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Reflector Center Support (TP-82)
- KOCH C&I DISP (16X22X1)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC5)
- AIRCARE Portable Humidifier, 2 gal, 1,200 sq. ft., Tower Style (D46 720)
- OATEY FLASHING THMRPLST1.52-3"" (11937)
- OATEY FLASHING ALUM 1-1/2-3"" (12945)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- OATEY Roof Flashing Vent Collar, 4in. (14208)
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- OATEY FLASHING NO-CALK 1/2TO1"" (11830)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ20X50' (68020)
- Oatey Flashings