Shop All Flashings
Oatey
Deckmaster, Flex-Flash, 1/4-2"
Mfr # 14741
Zoro # G7712349
product price: $22.89
/ea
Sold in multiples of 10 for $228.90
$228.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Universal Master Flash
- Pipe Size 1/4 in to 2 in
- For Roof Type Pitched
- Maximum Ambient Temperature 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pipe Size | 1/4 in to 2 in |
Base Dimensions | 4 3/4 in W 4 3/4 in Round |
For Minimum Pipe Size | 1/4 in |
For Maximum Pipe Size | 2 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Width | 4 3/4 in |
Base Size (Rectangular) | 4 3/4 in W |
Base Diameter | 4 3/4 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Product Type | Universal Master Flash |
For Roof Type | Pitched |
Maximum Ambient Temperature | 212 Degrees F |
Base/Cap Material | Plastic / Plastic |
UV Protected | Yes |
Top Opening | Open |
Base Material | Plastic |
Cap/Collar Material | Plastic |
For Roof Angle | 45 Degrees |
Base Shape | Round |
Seal Material | Silicone |
For Number of Pipes | 1 |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Plastic, Cap/Collar Material Plastic, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1/4 in, Base Height Not Applicable, Base Width 4 3/4 in, Base Diameter 4 3/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Maximum Ambient Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downblast Exhauster (ALX180-DD100EC)
- FIREYE Open Pre-Wired Sub-Base, Cabinet Mount (60-2814-1)
- HONEYWELL HOME RELAY DPST, CONTROLS UP TO TWO ELECTRIC H (R8229A1005)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT DPST, BIMETAL SN (T410B1004)
- OATEY Roof Flashing Vent Collar, 3in. (14207)
- OATEY Roof Vent Flashing, 1/4 In to 4-1/2 In (14052)
- OATEY Oatey No-Calk 11 in. W X 15 in. L Thermoplastic Roof Flashing Black (11890)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in., Features: No-Calk (11871)
- OATEY Roof Flashing VentCollar, 1-1/4in-1-1/2in (14205)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in. (11919)
- YORK 10 in. x 240 in. Copper Copper Roll Flashing (YO6495)
- Oatey Flashings