Shop All Showerhead and Tub Accessories
Oatey
Corner Dam, PVC, 3-1/4" L, Unfinished
Mfr # 41602
Zoro # G2765283
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material of Construction PVC
- For Use With Shower Pan Liners
- Length 3 1/4 in
- Connection Left or Right Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 41602
- Zoro # G2765283
- UPC # 038753416021
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 3 1/4 in |
Size | 3 1/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Finish | Unfinished |
Material of Construction | PVC |
For Use With | Shower Pan Liners |
Connection | Left or Right Corner |
Item | Corner Dam |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Plaster Guard | No |
Compatible Mfr. Model Number | 41601 |
Features | For Use at Junction of Curb and Door Jams. Dam Corners Have Universal Design for Right or Left Corners. Preformed Corners for Easy Use |
CEC Compliant | Non CEC Compliant |
Includes Stem | No |
Includes Handle | No |
Includes Valve | No |
Includes Cartridge | No |
Includes Trim Plate | No |
Ligature Resistant | No |
Description
Corner Dam, Non CEC Compliant, Finish Unfinished, For Use With Shower Pan Liners, PVC, Oatey, 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Filter Cartridge, 10 gpm, 0.45 Micron, 2-11/16" O.D., 10 in H (PAB004-10FE-DO)
- APOLLO VALVES 3/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF004P2PR)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- CARGILL Cargill Diamond Crystal 100012447 Salt Pellets, 40 lb Bag (100012447)
- OATEY Slope Extension, Polystyrene, 20" L (41641)
- OATEY Adjustable Protector, Plastic, 60" L (34126)
- OATEY Oatey PVC Shower Pan Liner 6' x 100' 40 mil Gray - Roll (41611)
- OATEY Oatey PVC Shower Pan Liner 5' x 40' 40 mil Gray - Roll (41597)
- OATEY Pre-Slope Base, Polystyrene, 40" L (41640)
- DELTA Extension Kit, Integratd Dvrtr27 Seris Ch (RP90543)
- MOEN Handheld Shower Hose (CL155748)
- Oatey Showerhead and Tub Accessories