Shop All Toilet Repair Parts
Oatey
Closet Spud 2x1-1/
Mfr # 4026
Zoro # G6188307
original price:
$16.62
20% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Closet Spud Washers
- Size 2” x 1-1/2”
- For Use With Residential And Commercial Toilet Bowl Water Sealing
- Sub-Category Spuds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 4026
- Zoro # G6188307
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2” x 1-1/2” |
Details
Type | Closet Spud Washers |
For Use With | Residential And Commercial Toilet Bowl Water Sealing |
Item | Closet Spud 2x1-1/ |
Sub-Category | Spuds |
Description
Closet Spud 2x1-1/
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TEE PEX 1/2X1/2X3/4"" 2PK (UP408A5)
- VINTAGE CC13001X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13001X)
- KOHLER 745-0, 54" L, 31" W, Cast Iron (745-0)
- HAYWARD FLOW CONTROL Gasket Replacement, FKM, 2"OD (BFXAGST020F)
- OATEY Closet Flange Pvc 3In (43509)
- OATEY TOILET FLANGE 3 BOLT 4"" (43539)
- OATEY 1 in. x 3/4 in. Urinal Closet Spud (4030)
- OATEY Toilet Flange, Floor, Without Test Cap (43525)
- OATEY Toilet Flange, Floor, 4" Spigot Fit (43587)
- OATEY 1 in. x 3/4 in. Rubber Spud Washer (7105)
- DANCO Toilet Handle, Metal (41038)
- Oatey Toilet Repair Parts