Shop All Toilet Repair Parts
Oatey
Closet FlangeToilet, Stainless Steel
Mfr # 42778
Zoro # G6071651
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Stainless Steel
- Type Closet Flange
- Size 7.01" x 0.32"
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42778
- Zoro # G6071651
- UPC # 038753427782
- Country of Origin Thailand
- Category Toilet Repair Parts
Dimensions
Size | 7.01" x 0.32" |
Manufacturers Warranty Length | 1 yr. |
Details
Fits Brand | Universal Fit |
Material | Stainless Steel |
Type | Closet Flange |
Material of Construction | Stainless Steel |
Color/Finish | Chrome |
Finish | Chrome |
Standards | UPC, IAPMO, SBCCI 9636C |
For Use With | 3" or 4" Closet Flanges |
Includes | Ring |
Sub-Category | Flange |
Item | Toilet Flange |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Weus1005.1401 Su1009 And G2 8186-0.5 (10051401)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 6 ft Length (9221-6)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 75m, PK20 (NMO75K1S-75)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1/64" (E6BNB04)
- OATEY PVC Offset Open Toilet Flange with Stainless Steel Ring (436052)
- OATEY Toilet Flange, Floor, Without Test Cap (43503)
- OATEY Closet Flange-Metal Ring 3-4In (43512)
- OATEY Urinal Flange Kit, PVC, White, Adjustable (43541)
- OATEY 1-1/2 in. Closet Spud (4028)
- OATEY Closet Flange, Replacement, 4" Pipe Size (43651)
- JONES STEPHENS 2 In CP Mtl Adj Shower Head 1.8 Gpm (S01017)
- Oatey Toilet Repair Parts