Shop All PVC Pipe Fittings
Oatey
CLOSET FLANGE 4"" PVC
Mfr # 43651
Zoro # G3872159
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 43651
- Zoro # G3872159
- UPC # 38753436517
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Replacement Closet Flange |
Material | PVC |
Description
Oatey Twist-N-Set Cast Iron Replacement Closet Flanges are designed to replace broken cast iron closet flanges. Gasket expands to fit inside of service weight heavy weight and no hub pipe. Installs easily without tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Mounting Cover (Stainless Steel) (98568C)
- KOHLER Trip Lever Service Kit (1458588-CP)
- ZORO SELECT 3/8" Compression Low Lead Brass Sleeve (700060-06)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- OATEY Air Admit Valve 160 Dfu (39220)
- OATEY Saddle Tee Kit Pvc 4X4 (43795)
- OATEY CLOSET FLANGE 3"" PVC (43654)
- OATEY 42263 Low-Profile Shower Drain with Ring, PVC, Polished Stainless Steel, For: 2 in Pipe (42213)
- OATEY FLANGE 3X4 PVC FLUSH (43511)
- OATEY Valve Air Admit Surevent (39016)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- Oatey Fittings