Shop All PVC Pipe Fittings
Oatey
CLOSET FLANGE 3"" PVC
Mfr # 43654
Zoro # G3878538
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43654
- Zoro # G3878538
- UPC # 38753436548
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Replacement Closet Flange |
Material | PVC |
Description
Oatey Twist-N-Set cast iron replacement closet flanges are designed to replace broken cast iron closet flanges. Gasket expands to fit inside of service weight heavy weight and no hub pipe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS LANDRY FAUCET TRY 2H BRS (3310-250-RB-B)
- LEGEND VALVE 1/4" X 12" BLACK NIPPLE (355-036E)
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- KOHLER Components 24" Towel Bar (78373-2MB)
- OATEY Saddle Tee Kit Pvc 4X4 (43795)
- OATEY 4x2 PVC Saddle Tee Kit (43791)
- OATEY Valve Air Admit Surevent (39016)
- OATEY FLANGE 3X4 PVC FLUSH (43511)
- OATEY 42263 Low-Profile Shower Drain with Ring, PVC, Polished Stainless Steel, For: 2 in Pipe (42213)
- OATEY CLOSET FLANGE 4"" PVC (43651)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/4 in Pipe Size (402012)
- Oatey PVC Pipe Fittings