Shop All Contact Cement
Oatey
ClearPurple Primer and Cement For PVC 8 oz
Mfr # 302483V
Zoro # G107369687
original price:
$21.39
5% off
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 302483V
- Zoro # G107369687
- UPC # 38753037837
- Country of Origin United States
- Category Contact Cement
Details
Color | Clear |
Description
The Oatey 8 oz Purple Primer and PVC Regular Clear Cement Handy Pack gives you everything you need for a smooth installation and convenient storage at the best value The included Oatey PVC Regular Bodied Fast Set Clear Cement has excellent gapfilling properties Also included is Oatey Purple Primer an NSFlisted aggressive primer that removes surface dirt grease and grime softens the pipe surface to allow for a fast secure solvent weld and has a purple tint for visible verification that a primer has been used which is ideal for areas where plumbing code require this proof Oatey products have earned the trust of plumbing professionals for over 100 years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Yellow, 24mm, PK36 (CP 631)
- FIBATAPE FIBAFUSE FibaFuse Paperless Drywall Tape (FDW8599-U)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18516)
- OATEY RainRShine Blue Cement For PVC 4 oz (30890V)
- OATEY Gray Cement For PVC 4 oz (30883V)
- OATEY Clear Cement For PVC 8 oz (30863V)
- OATEY Gray Cement For PVC 8 oz (30884V)
- OATEY Gray Cement For PVC 16 oz (31095V)
- OATEY Gray Cement For PVC 16 oz (30885V)
- RUST-OLEUM Black Asphalt WetDry Surface Roof Cement 101 oz (301826)
- Oatey Contact Cement