Shop All Contact Cement
Oatey
Clear Cement For PVC 8 oz
Mfr # 30863V
Zoro # G007369695
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30863V
- Zoro # G007369695
- UPC # 38753039404
- Country of Origin United States
- Category Contact Cement
Details
Color | Clear |
Description
Oatey PVC heavy duty medium set clear cement is recommended for DWV pressure pipe potable water and electrical applications Its thick formula fills gaps in large diameter pipe and loose fitting joints and is easy to apply with included inlid dauber This clear heavy duty medium set cement can be used to solvent weld all schedules and classes of PVC pipe and fittings with interference fit up to 18 in diameter for nonpressure and 12 in diameter for pressure pipes Oatey products have earned the trust of plumbing professionals for over 100 years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA SYSTEMS Alpha Systems 862144 N1021 High Solids Low V.O.C. Self-Leveling Sealant - 11 oz. Tube, White (862144)
- GE White Supreme Silicone Window and Door Caulk Sealant 10.1 oz (2861246)
- SUPER GLUE Super Glue Liquid 6Pk (11710008)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Orange (165OR4A)
- OATEY Spray Adhesive, Clear, 11 oz, Aerosol Can (30891V)
- OATEY RainRShine Blue Cement For PVC 16 oz (30893V)
- OATEY Green Transition Cement For ABSPVC 4 oz (30900V)
- OATEY PVC Cement, Regular, Clear 16 oz (31014V)
- OATEY RainRShine Blue Cement For PVC 32 oz (30894V)
- OATEY Gray Cement For PVC 8 oz (31094V)
- DRIPLESS Epoxy Gun Dual 26:1 22Oz (DC600)
- Oatey Contact Cement