Shop All Pipe Test Plugs
Oatey
Cleanout Plug, Recessed Head, 4 In
Mfr # 42745
Zoro # G0798707
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 4 in
- For Use In Drain Access
- Type Recessed Head
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 42745
- Zoro # G0798707
- UPC # 038753427454
- Country of Origin Thailand
- Category Pipe Test Plugs
Dimensions
Nominal Size | 4 in |
Fitting Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Outside Diameter | 4 in |
Pipe Size | 4 in |
Details
Material | Brass |
For Use In | Drain Access |
Type | Recessed Head |
Item | Cleanout Plug |
Pipe Fitting Material | Brass |
Connection Type | Threaded |
Specific Fitting Shape | Pipe Plug |
Plug Drive Style | Recessed Square |
Pipe Fitting Connection Type | MNPT |
Threading | NPT |
Pipe Fitting Material & Finish | Brass |
Fitting Connection Type | MNPT |
Fitting Shape | Plug |
Description
Pipe Plug, 4 in Nominal Pipe Size, Brass, MNPT, 4 in Outside Diameter, Not Applicable Maximum Operating Pressure, Plug Drive Style Recessed Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal® Flushometer Inside Cover, A-71 (301168)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- APOLLO VALVES 1-1/4" FNPT Bronze Gas Ball Valve Inline (8010601)
- ZURN 1/2" Tub and Shower Valve, Chrome (TPK7200-SS)
- OATEY Cherne 275088 8"- 12" Test-Ball Plug 11 PSI, 25 FT (275088)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- OATEY Cherne 262064 6" Muni-Ball Plug 1-1/2" Bypass, 13 PSI, 30 FT (262064)
- OATEY 4 In. Single Size Test Ball (270040)
- OATEY Test Plug Plastic 4In (33403)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 4" (C59001)
- Oatey Pipe Test Plugs