Shop All Pipe Test Plugs
Oatey
Cleanout Plug, Recessed Head, 3.5 In
Mfr # 42744
Zoro # G2094915
product price: $22.25
/ea
$22.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 3 1/2 in
- For Use In Drain Access
- Type Recessed Head
- Fitting Pipe Size 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42744
- Zoro # G2094915
- UPC # 038753427447
- Country of Origin Thailand
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3 1/2 in |
Fitting Pipe Size | 3 1/2 in |
Outside Diameter | 3 1/2 in |
Pipe Size | 3 1/2 in |
Nominal Pipe Size | 3 1/2 in |
Details
Material | Brass |
For Use In | Drain Access |
Type | Recessed Head |
Item | Cleanout Plug |
Specific Fitting Shape | Pipe Plug |
Fitting Shape | Plug |
Plug Drive Style | Recessed Square |
Fitting Connection Type | MNPT |
Pipe Fitting Connection Type | MNPT |
Threading | NPT |
Connection Type | Threaded |
Pipe Fitting Material & Finish | Brass |
Pipe Fitting Material | Brass |
Description
Pipe Plug, 3 1/2 in Nominal Pipe Size, Brass, MNPT, 3 1/2 in Outside Diameter, Not Applicable Maximum Operating Pressure, Plug Drive Style Recessed Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING P-0020 3 Inch Slip-On Test Cap, Orange (6722722)
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (835-015CBR)
- PARKER 1/2" A-LOK x MNPT SS Male 90 Degree Elbow (8MSEL8N-316)
- WORLDWIDE SOURCING Coupling Malleable Galv 1/2 (21-1/2G)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- OATEY Cleanout Plug, 2 In, Brass (42370)
- OATEY Cleanout Plug, Recessed Head, 4 In (42745)
- OATEY Test Cap Inset 2 In (39101/33461)
- OATEY Test Plug Plastic 2In (33401)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- Oatey Plumbing Accessories