Shop All Pipe Test Plugs
Oatey
Cleanout Plug, Recessed Head, 3 In
Mfr # 42743
Zoro # G2228922
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 3 in
- For Use In Drain Access
- Type Recessed Head
- Threading NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42743
- Zoro # G2228922
- UPC # 038753427430
- Country of Origin Thailand
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3 in |
Pipe Size | 3 in |
Outside Diameter | 3 in |
Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Details
Material | Brass |
For Use In | Drain Access |
Type | Recessed Head |
Item | Cleanout Plug |
Threading | NPT |
Fitting Connection Type | MNPT |
Fitting Shape | Plug |
Plug Drive Style | Recessed Square |
Pipe Fitting Material & Finish | Brass |
Pipe Fitting Connection Type | MNPT |
Specific Fitting Shape | Pipe Plug |
Pipe Fitting Material | Brass |
Connection Type | Threaded |
Description
Pipe Plug, 3 in Nominal Pipe Size, Brass, MNPT, 3 in Outside Diameter, Not Applicable Maximum Operating Pressure, Plug Drive Style Recessed Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70261 (N70261SP)
- VELVAC 1" x 3/4" Malleable Iron Reducer Bushing (017000)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Blk (1793546)
- OATEY Cherne 275088 8"- 12" Test-Ball Plug 11 PSI, 25 FT (275088)
- OATEY Cleanout Plug, Recessed Head, 4 In (42745)
- OATEY Test Cap Inset 1-1/2 In (39100/33460)
- OATEY Cherne 265048 4"- 6" Muni-Ball Plug 3/4" Bypass, 17 PSI, 40 FT (265048)
- OATEY Cleanout Plug, 4 In, Brass (42374)
- OATEY Test Cap Inset 2 In (39101/33461)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- Oatey Pipe Test Plugs